Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow
Mfr # 71-040024007
Zoro # G2826050
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 24 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-040024007
- Zoro # G2826050
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 4 in |
Length | 24 in |
Belt Dimensions | 4x24 |
Overall Width | 4 in |
Belt Width x Length | 4 in W x 24 in L |
Overall Length | 24 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 100, Series Predator, Grade Fine, Overall Length 24 in, Overall Width 4 in, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Taper Cartridge Roll, 60Grit, Ceramic (7100142738)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 20in, 60 Grit (30561)
- SUPERIOR STEEL 4" Wire Wheel 1/2" Bore Fine - 6000 RPM (S1803)
- 3M CUBITRON Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, 984F, Maroon (7010327356)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- ARC ABRASIVES Sanding Belt, Coated, 1 1/8 in W, 21 in L, 240 Grit, Very Fine, Aluminum Oxide, AO/X GP, Brown (11-7020812)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 80, Coated, 2" W, 60" L, 80 Grit, Aluminum Oxide, Premium, Brown (70334PM)
- VSM Abrasive Belt, 80 Grit, Zirc, 37 x 60", PK2, Coated, 37" W, 60" L, 80 Grit, Medium, Zirconia, ZK713X (80542)
- Arc Abrasives Coated Sanding Belts