Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-003013006K
Zoro # G7523783
product price: $65.85
/pk 25, $2.63/ea
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-003013006K
- Zoro # G7523783
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Overall Length | 13 in |
Overall Width | 3/8 in |
Belt Dimensions | 3/8x13 |
Belt Width x Length | 3/8 in W x 13 in L |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 13 in, Overall Width 3/8 in, Backing Material Cloth, Backing Weight Y, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD Coated Belt, Al/Oxd, 4"x36", 80 Grit, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide (49376)
- TIGER PAW Coated Abrasive Flap Disc, High Density High Performance, 4-1/2 in Disc Dia, 5/8-11 UNC Center Hole (51125)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK50 (66261126338)
- NORTON ABRASIVES Abrasive Roll, 2" Wx 150 ft. L, 600G, Brown (66261126289)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-040024006)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-035015505)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 80, Coated, 2" W, 72" L, 80 Grit, Aluminum Oxide, Premium, Brown (70346PM)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7000118866)
- Arc Abrasives Coated Sanding Belts