Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-007018005K
Zoro # G7557051
original price:
$111.50
36% off
new price: $70.39
/pk 50, $1.41/ea
$70.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-007018005K
- Zoro # G7557051
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Belt Dimensions | 3/4x18 |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Width | 3/4 in |
Overall Length | 18 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator, Grade Medium, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cloth, Backing Weight Y, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 80 Grit (30418T)
- 3M Wetordry Sheet, 02032, 9" x 11", 1500, PK50 (02032)
- 3M Utility Cloth Roll 211K, 2inx50yd240 J-w (7000118348)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 42 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (780727-68545)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-060048006)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-060048002)
- ARC ABRASIVES Belt Sc Poly 4 X 24 40, Coated, 4" W, 24" L, 40 Grit, Silicon Carbide, Black (72710)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-060048005)
- VSM Abrasive Belt, 50 Grit, SC, 3 x 24", PK10, Coated, 3" W, 24" L, 50 Grit, Coarse, Silicon Carbide, Black (136410)
- Arc Abrasives Coated Sanding Belts