Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow
Mfr # 71-007018008
Zoro # G2826391
original price:
$1.89
5% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-007018008
- Zoro # G2826391
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Belt Width x Length | 3/4 in W x 18 in L |
Overall Length | 18 in |
Belt Dimensions | 3/4x18 |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Predator, Grade Fine, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Diamond Lapping Compound, Oil, Yellow, 5g (61463691138)
- SAINT-GOBAIN ABRASIVES Norton 66261126288 Metalite Cloth Roll 1-1/2"W x 50 Yds. Aluminum Oxide P80 Grit (66261126288)
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit (30417T)
- MIRKA Backup Pad 8" Grip 8H (908M5GV)
- ARC ABRASIVES Belt Predator 1/2 X 12 80, Coated, 1/2" W, 12" L, 80 Grit, Ceramic, Predator, Yellow (71-005012006)
- ARC ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-003013006K)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005013006)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-060048002)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-007018005K)
- NORTON ABRASIVES Sanding Belt, Coated, 25 in W, 60 in L, 80 Grit, Medium, Zirconia Alumina, R823P Bluefire, Blue (69957328117)
- Arc Abrasives Coated Sanding Belts