Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3 in W, 132 in L, 50 Grit, Coarse, Ceramic, Arc Predator, Yellow
Mfr # 71-030132004
Zoro # G9346942
product price: $27.75
/ea
Sold in multiples of 10 for $277.50
$277.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3 in
- Length 132 in
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-030132004
- Zoro # G9346942
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 3 in |
Length | 132 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Ceramic |
Series | Arc Predator |
Color | Yellow |
Backing Weight | Y |
Backing Material | Cloth |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 50, Series Arc Predator, Grade Coarse, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA PSA Disc, 5", P220, PK100 (23-388-220)
- WEILER Abrasive Flap Disc, Coarse, 4-1/2 in. (98826)
- 3M Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (60440211682)
- WEILER Double Spiral Brush, Power, 0.75"dia. (91098)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-035015505)
- ARC ABRASIVES Belt Predator 1/2 X 12 120, Coated, 1/2" W, 12" L, 120 Grit, Ceramic, Predator, Yellow (71-005012008)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 48 40, Coated, 2" W, 48" L, 40 Grit, Aluminum Oxide, Premium, Brown (70319PM)
- ARC ABRASIVES Backstand Belt, Coated, 2 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020132002)
- ARC ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-030132002)
- 3M CUBITRON Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (60410012821)
- Arc Abrasives Coated Sanding Belts