Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 60 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-035015505
Zoro # G2108167
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3 1/2 in
- Length 15 1/2 in
- Grit 60
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-035015505
- Zoro # G2108167
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Overall Width | 3 1/2 in |
Overall Length | 15 1/2 in |
Belt Width x Length | 3 1/2 in W x 15 1/2 in L |
Belt Dimensions | 3-1/2x15-1/2 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Predator, Grade Medium, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Spiral Tube Brush, 3/4" Brush Dia. (66252838924)
- MARCO 2" ID Brass Tank Coupling - Oversized (10SB4X)
- MILWAUKEE TOOL Sanding Sheets, Nylon Backing, 3-5/8" dia. (48-80-5406)
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 20 1/2 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261083899)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow (71-035015504)
- ARC ABRASIVES Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black (728703)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005024007)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-007018005K)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 60 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072782916)
- Arc Abrasives Coated Sanding Belts