Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow
Mfr # 71-035015504
Zoro # G2826148
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Width 3 1/2 in
- Length 15 1/2 in
- Grit 50
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-035015504
- Zoro # G2826148
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 3 1/2 in |
Length | 15 1/2 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Grit | 50 |
Grade | Coarse |
Abrasive Material | Ceramic |
Color | Yellow |
Backing Weight | Y |
Backing Material | Cloth |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 50, Grade Coarse, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD556P)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, Med, P80G, PK100 (66261131549)
- 3M 3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 8S FIN (7100002691)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 220 G, SC, PK50 (66261139367)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 80 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013006)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-060048008)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-040024008)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-020048003)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 240 Grit, Very Fine, Aluminum Oxide, R228 Metalite, Brown (78072722545)
- Arc Abrasives Coated Sanding Belts