Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-020072006
Zoro # G2826209
product price: $13.75
/ea
Sold in multiples of 10 for $137.50
$137.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 72 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-020072006
- Zoro # G2826209
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 72 in |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Grit | 80 |
Grade | Medium |
Series | Predator |
Color | Yellow |
Backing Material | Cloth |
Backing Weight | Y |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Grit 80, Grade Medium, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P80 G (66261183806)
- SHAVIV Deburring Tool Set, for Plumbing (90119)
- VSM Abrasive Belt, 150 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 150 Grit, Very Fine, Aluminum Oxide (11939)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Medium, Aluminum Oxide, 340D, Brown (60440212052)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-005013006)
- ARC ABRASIVES Sanding Belt, Coated, 3 1/2 in W, 15 1/2 in L, 50 Grit, Coarse, Ceramic, Yellow (71-035015504)
- ARC ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-060048007)
- ARC ABRASIVES Belt Ao/X Oc 4 X 36 80, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide, Brown (70766-4)
- ARC ABRASIVES Belt Predator 3/4 X 20-1/2 60, Coated, 3/4" W, 20-1/2" L, 60 Grit, Ceramic, Predator, Yellow (71-007020505)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W x, 48 in L, 80 Grit, Medium, Zirconia Alumina, R821P BlueFire, Blue (78072727694)
- Arc Abrasives Coated Sanding Belts