Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow
Mfr # 71-020048004
Zoro # G2826349
product price: $6.49
/ea
Sold in multiples of 10 for $64.90
$64.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 48 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-020048004
- Zoro # G2826349
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 48 in |
Belt Width x Length | 2 in W x 48 in L |
Overall Length | 48 in |
Belt Dimensions | 2x48 |
Overall Width | 2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 50, Series Predator, Grade Coarse, Overall Length 48 in, Overall Width 2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-007018005K)
- GATOR FINISHING 4225 9 x 11 in. 150 Grit Fine Garnet Sandpaper- 25 Count (214445)
- WESTWARD Deburring Tool Kit, Series B, 4 Pcs (4KTU8)
- DYNABRADE PAD DISC DYNAFINE TEARDROP (DB57952)
- ARC ABRASIVES Belt Predator 4 X 36 50, Coated, 4" W, 36" L, 50 Grit, Ceramic, Predator, Yellow (71-040036004)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-007018006)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013005)
- PFERD Coated Belt, Zirc, 6"x48", 60 Grit, Coated, 6" W, 48" L, 60 Grit, Zirconia Alumina (49888)
- Arc Abrasives Coated Sanding Belts