Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green
Mfr # 71493405-2
Zoro # G2711856
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Length 34 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71493405-2
- Zoro # G2711856
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 2 in |
Length | 34 in |
Belt Dimensions | 2x34 |
Overall Length | 34 in |
Overall Width | 2 in |
Belt Width x Length | 2 in W x 34 in L |
Details
Item | Sanding Belt |
Abrasive Type | Coated |
Abrasive Material | Zirconia Alumina |
Grit | 60 |
Grade | Medium |
Color | Green |
Backing Material | Cloth |
Backing Weight | Y |
Belt Grit | 60 |
Abrasive Grit | 60 / P60 |
Abrasive Grade | Coarse |
Coating Coverage | Closed |
Belt Backing | Y Wt Cloth |
Type - Grit | Coated - 60 |
Type - Backing material-wt - flexibility | Coated - Y Wt Cloth |
Abrasive Type - Grade - Grit | Coated - 60 / P60 |
Backing Material & Wt | Y Wt Cloth |
Type - Grade | Coated - Medium |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Not Applicable, Grade Medium, Overall Length 34 in, Overall Width 2 in, Backing Material Cloth, Backing Weight Y, Color Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Belt, 1/4 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, SC-BS (7000120661)
- NORTON ABRASIVES Gemini Grinding Cone, 1-1/2 Dia, 2-1/2 L, 24GR, AO (61463622349)
- 3M Quick Change Disc, AlO, 2in, 100G, TR, PK50 (7000000385)
- REX CUT Alpha Green Cut Off Wheel 4 1/2 X .045 X 7/8 T1 Alpha Green (860005)
- ARC ABRASIVES Belt Ao/X Gp 6 X 48 80, Coated, 6" W, 48" L, 80 Grit, Aluminum Oxide, AO/X GP, Brown (70994)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow (71-007018008)
- ARC ABRASIVES Belt Za/Y 2 X 72 36, Coated, 2" W, 72" L, 36 Grit, Zirconia Alumina, Green (71506-2)
- ARC ABRASIVES Belt Ao/X Gp 4 X 60 60, Coated, 4" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70801)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 80 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013006)
- VSM Abrasive Belt, 50 Grit, Ceramic, 2x24", PK10, Coated, 2" W, 24" L, 50 Grit, Coarse, Ceramic, XK870X (307855)
- Arc Abrasives Coated Sanding Belts