Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Fine, Ceramic, Predator, Yellow
Mfr # 71-005018008
Zoro # G2826525
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 71-005018008
- Zoro # G2826525
- Country of Origin Korea, Republic of
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Belt Width x Length | 1/2 in W x 18 in L |
Belt Dimensions | 1/2x18 |
Overall Width | 1/2 in |
Overall Length | 18 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series Predator, Grade Fine, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Stretch, Backing Material Polyester, Backing Weight Y, Bond Type Resin, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grt, AO, 3/4x20-1/2", PK20, Coated, 3/4" W, 20-1/2" L, 60 Grit, Medium, KK711X, Brown (1520)
- VSM Abrasive Belt, 220 Grit, SC, 1/2 x 24", PK20, Coated, 1/2" W, 24" L, 220 Grit, Very Fine, CK721X, Black (203816)
- 3M CUBITRON Flap Disc, Type 27, 4-1/2" dia., 40 Grit (7100104939)
- DRILL AMERICA 1/2"x7/8" Cone Pointed End Carbide Burr 1/4" Shank (DULSM5)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-005018007)
- ARC ABRASIVES Belt Ao/X Gp 2-1/2 X 60 60, Coated, 2-1/2" W, 60" L, 60 Grit, Aluminum Oxide, AO/X GP, Brown (70441)
- ARC ABRASIVES Belt Sc Poly 4 X 24 40, Coated, 4" W, 24" L, 40 Grit, Silicon Carbide, Black (72710)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 40 Grit, Coarse, Ceramic, Predator, Yellow (71-007018003)
- ARC ABRASIVES Belt Predator 1 X 18 120, Coated, 1" W, 18" L, 120 Grit, Ceramic, Predator, Yellow (71-010018008)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 60 80, Coated, 2" W, 60" L, 80 Grit, Aluminum Oxide, Premium, Brown (70334PM)
- VSM Abrasive Belt, 60 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Zirconia, ZK713X (98388)
- Arc Abrasives Coated Sanding Belts