Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 1/2 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow
Mfr # 71-005013006
Zoro # G2826577
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-005013006
- Zoro # G2826577
- Country of Origin Multiple
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 13 in |
Overall Length | 13 in |
Belt Dimensions | 1/2x13 |
Belt Width x Length | 1/2 in W x 13 in L |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator, Grade Medium, Overall Length 13 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight Y, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT Razorblade 27 HD Razorblade 27 HD Heavy Duty Cut-Off Wheel, 4-1/2 in Dia x 3/32 in THK, A24/30T Grit (A0575H)
- VSM Abrasive Belt, 180 Grit, AO, 37 x 60", PK2, Coated, 37" W, 60" L, 180 Grit, Very Fine, Aluminum Oxide (11199)
- CGW ABRASIVES Surf Grnding Whl, 8x0.5x1-1/4, T1, WA46-K-V (34674)
- RAYTECH T Handle Assembly, Steel (07-816)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-040024002)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- ARC ABRASIVES Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow (71-040036008)
- ARC ABRASIVES Sanding Belt, Coated, 3/8" W, 13" L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-003013005)
- ARC ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 100 Grit, Fine, Ceramic, Predator, Yellow (71-040024007)
- ARC ABRASIVES Belt Sc/Y 6 X 48 40, Coated, 6" W, 48" L, 40 Grit, Silicon Carbide, Black (728703)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Zirconia, ZK713X (96171)
- Arc Abrasives Coated Sanding Belts