Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 1/2 in W, 12 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown
Mfr # 11-70075K
Zoro # G5097312
original price:
$58.53
27% off
new price: $42.19
/pk 50, $0.84/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 12 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-70075K
- Zoro # G5097312
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 12 in |
Belt Dimensions | 1/2x12 |
Overall Length | 12 in |
Belt Width x Length | 1/2 in W x 12 in L |
Overall Width | 1/2 in |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series AO/X GP, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Backing Material Cloth, Backing Weight X, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 120 Grit Sand Cloth - 1.50 in. x 10 Yard (OA600978)
- TANIS BRUSH Hand Tube Brush, .012, Nylon, 1/2" dia. (06032)
- YARD TUFF ATV Disc (ATV-DH)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .095" Thick, 7/8" Arbor Hole Size (22330)
- ARC ABRASIVES Belt Ao/X Oc 4 X 36 80, Coated, 4" W, 36" L, 80 Grit, Aluminum Oxide, Brown (70766-4)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Ceramic, Predator, Yellow (71-005018005)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-020072006)
- ARC ABRASIVES Belt Predator 4 X 36 60, Coated, 4" W, 36" L, 60 Grit, Ceramic, Predator, Yellow (71-040036005)
- ARC ABRASIVES Belt Ao/Y Prem 4 X 36 180, Coated, 4" W, 36" L, 180 Grit, Aluminum Oxide, Premium, Brown (70770PM)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- VSM Abrasive Belt, 40 Grit, AO, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Coarse, Aluminum Oxide (25836)
- Arc Abrasives Coated Sanding Belts