Shop All Coated Sanding Belts
Arc Abrasives
Sanding Belt, Coated, 1 1/8 in W, 21 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown
Mfr # 11-7020805
Zoro # G3174211
product price: $15.15
/pk 10, $1.52/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 1/8 in
- Length 21 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-7020805
- Zoro # G3174211
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1 1/8 in |
Length | 21 in |
Overall Width | 1 1/8 in |
Overall Length | 21 in |
Belt Width x Length | 1 1/8 in W x 21 in L |
Belt Dimensions | 1-1/8x21 |
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series AO/X GP, Grade Medium, Overall Length 21 in, Overall Width 1 1/8 in, Backing Material Cloth, Backing Weight X, Color Brown, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 5mm Sponge 3"x 4" Fine (220-240 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105646)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P50 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775310)
- TANIS RaDial End Wire Brush, Nylon, Wire, 9" (06131)
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Aluminum Oxide A, 60 Grit (40094)
- ARC ABRASIVES Belt Ao/Y Prem 2 X 72 180, Coated, 2" W, 72" L, 180 Grit, Aluminum Oxide, Premium, Brown (70350PM)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 18 180, Coated, 1/2" W, 18" L, 180 Grit, Aluminum Oxide, AO/X GP, Brown (70081810)
- ARC ABRASIVES Sanding Belt, Coated, 3/8 in W, 13 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-003013006K)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Predator, Yellow (71-020072002)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 50 Grit, Coarse, Ceramic, Predator, Yellow (71-020048004)
- ARC ABRASIVES Belt Predator 4 X 36 120, Coated, 4" W, 36" L, 120 Grit, Ceramic, Predator, Yellow (71-040036008)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722079)
- Arc Abrasives Coated Sanding Belts