Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 6" W, 48" L, 80 Grit, Predator
Mfr # 71-060048006W
Zoro # G0687970
product price: $29.49
/ea
Sold in multiples of 10 for $294.90
$294.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Length 48"
- Grit 80
- Series Predator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-060048006W
- Zoro # G0687970
- Country of Origin Multiple
- Category Sanding Belts
Dimensions
Width | 6" |
Length | 48" |
Details
Item | Belt Predator 6 X 48 80 |
Grit | 80 |
Series | Predator |
Description
Belt Predator 6 X 48 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS Slim-Grip DisposableBurr, PK10 (22050)
- ECONOLINE Air Jet Assembly (201851)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TS (59243)
- WALTER SURFACE TECHNOLOGIES Finish, High Polish Disc, 4-1/2" (07T454)
- ARC ABRASIVES Belt Predator 3 X 79 60, 3" W, 79" L, 60 Grit, Predator (71-030079005)
- ARC ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64020482)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 60, 2" W, 27" L, Aluminum Oxide, 60 Grit, AO/X GP (70302705)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 80, 3/8" W, 18" L, Aluminum Oxide, 80 Grit, AO/X GP (70064Z2806)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine, Z-WEB (64030213)
- DIABLO Sanding Belt, 4" W, 24" L, 80 Grit (DCB424080S02G)
- Arc Abrasives Sanding Belts