Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 3/8" W, 13" L, Medium
Mfr # 630040132-1
Zoro # G3631601
product price: $3.99
/ea
Sold in multiples of 20 for $79.80
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8"
- Length 13"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 630040132-1
- Zoro # G3631601
- Country of Origin United States
- Category Sanding Belts
Dimensions
Width | 3/8" |
Length | 13" |
Details
Item | Sanding Belt |
Grade | Medium |
Description
Zk Belt 3/8 X 13 A Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cup Brush Knot-twist W/ring 6" X 5/8"-11 (13G604)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- NORTON CO 9" x 11" MultiSand All Purpose Sanding Sheet Assorted, PK 5 (47765)
- DEDECO SUNBURST 7/8'' TC 4-PLY 3/32'' ASSORTMENT 7/KIT (1260)
- ARC ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (64060483)
- ARC ABRASIVES Belt Predator 2 X 36 80, 2" W, 36" L, 80 Grit, Predator (71-020036006)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- ARC ABRASIVES Belt Za/Y Plus 6 X 48 40, 6" W, 48" L, 40 Grit (71747-1)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 21 60, 3/8" W, 21" L, Aluminum Oxide, 60 Grit, AO/X GP (700652105)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- MBL V BELT 5/8"" X 35"" (5L350A)
- Arc Abrasives Sanding Belts