Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 37" W, 75" L, Surface Conditioning, Aluminum Oxide, Very Fine, Z-Web, Blue
Mfr # 64370753
Zoro # G0728887
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 75"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 64370753
- Zoro # G0728887
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 75" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | Z-Web |
Color | Blue |
Backing Material | Low Stretch |
Description
Zk Belt Ls 37 X 75 A Vfn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fibre Disc, 3", 36 Grade, PK90 (33389)
- UNITED ABRASIVES/SAIT Sanding Belt38inWx13inL80X10PK (61125)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91076)
- FLEX-HONE TOOL BC118LA FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC118LA)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 80, 3/4" W, 18" L, 80 Grit (725191806)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- ARC ABRASIVES Sanding Belt, Coated, Ceramic, 60 Grit, 60, Predator Ambush (75-003013005)
- ARC ABRASIVES Sanding Belt, 1/2" W, 44" L, Medium (640050442)
- ARC ABRASIVES Belt Za/X 3 X 79 60, 3" W, 79" L, 60 Grit (7159405-3)
- ARC ABRASIVES Sanding Belt, 1-1/8" W, 24" L, Medium (640130112)
- NORTON ABRASIVES 3 in W, 21 in L, Coated, Zirconia Alumina, 120 Grit, Medium (7660702225)
- Arc Abrasives Sanding Belts