Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 37" W, 60" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon
Mfr # 64370602
Zoro # G0728841
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 37"
- Length 60"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 64370602
- Zoro # G0728841
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 37" |
Length | 60" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Z-Web |
Color | Maroon |
Backing Material | Low Stretch |
Description
Zk Belt 37 X 60 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- SUPERIOR STEEL 2" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1860)
- BIG HORN Sanding Bow (19525)
- UNITED ABRASIVES/SAIT SAIT 24252 XA46R Contaminant Free Cut-Off Wheels (Type 1/Type 41 Flat) 5" x 1/16" x 7/8", 50-Pack (24252)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Medium, Z-Web, Maroon (630050242)
- ARC ABRASIVES Sanding Belt, 3 in W, 24 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030242)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 80, 6" W, 89" L, Aluminum Oxide, 80 Grit, AO/X GP (7103508906)
- ARC ABRASIVES Belt Predator 6 X 79 36, 6" W, 79" L, 36 Grit, Predator (71-060079002)
- ARC ABRASIVES Sanding Belt, 6 in W, 48 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (64060483)
- ARC ABRASIVES Belt Predator 2 X 60 80, 2" W, 60" L, 80 Grit, Predator (71-020060006W)
- CS UNITEC SuperPolish Belt (closed) (49004N)
- Arc Abrasives Sanding Belts