Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon
Mfr # 64360752
Zoro # G0728808
product price: $578.99
/ea
Free Shipping & Returns
$578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Length 75"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 64360752
- Zoro # G0728808
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 36" |
Length | 75" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Z-Web |
Color | Maroon |
Backing Material | Low Stretch |
Description
Zk Belt Ls 36 X 75 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/4" Diameter Copper Tube Fitting Brush (44082)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 60 Grit (30549)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- SHARK INDUSTRIES 3" x 1/32" x 3/8" Cut-off Wheels 54 Grit - 20 Pk (26-20)
- ARC ABRASIVES Belt Sc Poly 3/4 X 18 100, 3/4" W, 18" L, 100 Grit (725191807)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- ARC ABRASIVES Belt Ao/X Gp 1-3/8 X 26 400, 1-3/8" W, 26" L, Aluminum Oxide, 400 Grit, AO/X GP (70232X2615)
- ARC ABRASIVES Sanding Belt, 3/8" W, 21" L, Medium (630040212)
- ARC ABRASIVES Belt Ao/X Gp 4 X 79 36, 4" W, 79" L, Aluminum Oxide, 36 Grit, AO/X GP (708207902)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 180, 1-1/2" W, 30" L, 180 Grit (702430010PM)
- NORTON CO Sanding Belt 4X24In 50 Grit (05473)
- Arc Abrasives Sanding Belts