Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 3-1/2" W, 15-1/2" L, Fine
Mfr # 6403501555
Zoro # G0726671
Sold in multiples of 10 for $186.90
$186.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3-1/2"
- Length 15-1/2"
- Grade Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 6403501555
- Zoro # G0726671
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 3-1/2" |
Length | 15-1/2" |
Details
Item | Sanding Belt |
Grade | Fine |
Description
Zk Belt Ls 3-1/2 X 15-1/2 Fine
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD ABRASIVES Standard Abrasives LDW Wheel 852333, 8inx (852333)
- FINISH 1ST Fiber Disc, 24 Grit, 20,000 Max. RPM, PK25 (3114035)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 100 Grit (43103)
- NORTON ABRASIVES Waterstone Sharpening Kit, 4 Pcs (61463624334)
- ARC ABRASIVES Belt Ao/X Gp 6 X 79 60, 6" W, 79" L, Aluminum Oxide, 60 Grit, AO/X GP (710357905)
- ARC ABRASIVES Belt Ao/Y Prem 1/2 X 12 120, 1/2" W, 12" L, 120 Grit (70078PM)
- ARC ABRASIVES Belt Ao/X Gp 6 X 36 40, 6" W, 36" L, Aluminum Oxide, 40 Grit, AO/X GP (709883603)
- ARC ABRASIVES Belt Predator 2 X 17-3/4 60, 2" W, 17-3/4" L, 60 Grit, Predator (71-020017705)
- ARC ABRASIVES Sanding Belt, 3 in W, 21 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Medium, Z-WEB (64030212)
- ARC ABRASIVES Sanding Belt, 3/8" W, 13" L, Medium (630040132-1)
- MAKITA 1-1/8" x 21" Abrasive Belt, 180 Grit, 10/pk (742336-A)
- Arc Abrasives Sanding Belts