Shop All Sandpaper Sheets
Arc Abrasives
Sanding Belt, 24"W x 4"L, Ceramic
Mfr # 75-040024006
Zoro # G909232721
product price: $9.85
/ea
Sold in multiples of 10 for $98.50
$98.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Cloth
- Grade 80
- Series Predator Ambush
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 75-040024006
- Zoro # G909232721
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Belt Width x Length | 4 in W x 24 in L |
Overall Width | 4 in |
Belt Dimensions | 4x24 |
Overall Length | 24 in |
Details
Item | Sanding Belt |
Grit | 80 |
Backing Material | Cloth |
Grade | 80 |
Series | Predator Ambush |
Backing Weight | Y |
Abrasive Grade | Medium |
Abrasive Type - Grade | Coated - 80 |
Abrasive Grit | 80 / P80 |
Abrasive Material | Ceramic |
Coating Coverage | Closed |
Type - Backing material-wt - flexibility | Coated - Cloth - Y - Regular |
Resistance Properties | Heat |
Flexibility Type | Regular |
Type - Grit | Coated - 80 |
Backing Material & Wt | Y Wt Cloth |
Abrasive Type | Coated |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Belt Grit | 80 |
Belt Backing | Y Wt Cloth |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator Ambush, Grade 80, Overall Length 24 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/2" x 2-1/2" Type 16 Cone, 3/8-24 Thd. - A 16 PSF (61816)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 50 Grit (RFD-45A050)
- OSBORN Crimped Wire Tube End Fitting Brush, 1/4" (0007525100)
- ALLWAY Brush Wire Block Carbon 6X19 (SB619)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- GATOR GRIT Gator Zip XL 9-1/2 in. L X 3-1/2 in. W 80 Grit Aluminum Oxide Sanding Sheet 6 pk, 6PK (7242)
- Arc Abrasives Sandpaper Sheets