Shop All Sandpaper Sheets
Arc Abrasives
Sanding Belt, 18"W x 1/2"L, Ceramic
Mfr # 75-005018006
Zoro # G509232718
Sold in multiples of 50 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Cloth
- Grade 80
- Series Predator Ambush
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 75-005018006
- Zoro # G509232718
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Width | 1/2 in |
Belt Width x Length | 1/2 in W x 18 in L |
Overall Length | 18 in |
Belt Dimensions | 1/2x18 |
Details
Item | Sanding Belt |
Grit | 80 |
Backing Material | Cloth |
Grade | 80 |
Series | Predator Ambush |
Backing Weight | Y |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Abrasive Type - Grade | Coated - 80 |
Belt Backing | Y Wt Cloth |
Belt Grit | 80 |
Type - Grit | Coated - 80 |
Abrasive Material | Ceramic |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Coating Coverage | Closed |
Flexibility Type | Regular |
Type - Backing material-wt - flexibility | Coated - Cloth - Y - Regular |
Resistance Properties | Heat |
Abrasive Type | Coated |
Backing Material & Wt | Y Wt Cloth |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator Ambush, Grade 80, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 120 G, 5/8-11 (66254400261)
- UNEEDA Sanding Sheet 3 x 4 FILMTEK Grit #180 Hook & Loop, 4 Holes vented (M-178557)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl Cut (M41211)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 600 Grit, PK100 (74135K)
- ARC ABRASIVES Sanding Sheet, Size 9" x 11", PK 50 (74105)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 220 Grit, PK100 (74128K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 240A (74129)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- ARC ABRASIVES Sht Emery Clo 9 X 11 Med (74118)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx50)
- Arc Abrasives Sandpaper Sheets