Shop All Sandpaper Sheets
Arc Abrasives
Sanding Belt, 15-1/2"W x 3-1/2"L, Ceramic
Mfr # 75-035015506
Zoro # G809232715
Sold in multiples of 10 for $121.50
$121.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 80
- Backing Material Cloth
- Grade 80
- Series Predator Ambush
- Backing Weight Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 75-035015506
- Zoro # G809232715
- Country of Origin United States
- Category Sandpaper Sheets
Dimensions
Overall Width | 3 1/2 in |
Belt Width x Length | 3 1/2 in W x 15 1/2 in L |
Overall Length | 15 1/2 in |
Belt Dimensions | 3-1/2x15-1/2 |
Details
Item | Sanding Belt |
Grit | 80 |
Backing Material | Cloth |
Grade | 80 |
Series | Predator Ambush |
Backing Weight | Y |
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Flexibility Type | Regular |
Type - Backing material-wt - flexibility | Coated - Cloth - Y - Regular |
Abrasive Type - Grade | Coated - 80 |
Abrasive Grade | Medium |
Coating Coverage | Closed |
Backing Material & Wt | Y Wt Cloth |
Belt Grit | 80 |
Belt Backing | Y Wt Cloth |
Abrasive Grit | 80 / P80 |
Resistance Properties | Heat |
Type - Grit | Coated - 80 |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series Predator Ambush, Grade 80, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight Y, Flexibility Type Regular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REBEL Depressed Center Wheel Grinder, 7" (53280)
- CLESCO CR-22 Standard Tapered Type Mandrel for Cartridge Roll (CR-22)
- LISLE Lisle Corporation 280 Grit Stone Set for 16000 16400 (LS16400)
- STANDARD ABRASIVES Std Abrsvs A/O Tapered Cone Point 700773 (700773)
- ARC ABRASIVES Sandpaper Sheet, Fine, 120 Grit, PK100 (74124K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 240A (74129)
- ARC ABRASIVES Sandpaper Sheet, Blk, Fine, 180 Grit, PK100 (74126K)
- ARC ABRASIVES Sandpaper Sheet, Very Fine, 400 Grit, PK100 (74133K)
- ARC ABRASIVES Sht-Scwp Pap 9 X 11 400A (74133)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- X1 TOOLS 220 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P220-FSx100)
- Arc Abrasives Sandpaper Sheets