Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 1/2" W, 18-1/4" L, Coarse
Mfr # 6300501821LS
Zoro # G3631811
Sold in multiples of 20 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 18-1/4"
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 6300501821LS
- Zoro # G3631811
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 18-1/4" |
Details
Item | Sanding Belt |
Grade | Coarse |
Description
Zk Belt Ls 1/2 X 18-1/4 Crs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Wheel, AO, 3x1x1/4 In Shank, 80G (63642502621)
- NORTON ABRASIVES Hook/Loop Disc, No Hole, 5 in, Crs, 80G, AlO (66261004435)
- 3M CUBITRON Fiber Sanding Disc, 4 1/2 In, 60 G, PK25 (7000119207)
- 3M Paper Dust Free Disc, Gold, 320 Grit, PK50 (7000119588)
- ARC ABRASIVES Sanding Belt, 36" W, 75" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon (64360752)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 180, 2" W, 42" L, Aluminum Oxide, 180 Grit, AO/X GP (70304210)
- ARC ABRASIVES Belt Ao/X Gp 9 X 48 80, 9" W, 48" L, Aluminum Oxide, 80 Grit, AO/X GP (71170)
- ARC ABRASIVES Belt Ao/X Gp 2 X 42 220, 2" W, 42" L, Aluminum Oxide, 220 Grit, AO/X GP (70304211)
- ARC ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, Z-Web, Blue (630080183)
- ARC ABRASIVES Belt Za/Y Plus 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-1)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 3-1/2" W, 15-1/2" L, Surface Conditioning, Super Fine, Blendex (07H365)
- Arc Abrasives Sanding Belts