Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 1/2" W, 12" L, Surface Conditioning, Aluminum Oxide, Medium, Z-Web, Maroon
Mfr # 630050122
Zoro # G3631741
product price: $3.75
/ea
Sold in multiples of 20 for $75.00
$75.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 12"
- Abrasive Type Surface Conditioning
- Abrasive Material Aluminum Oxide
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 630050122
- Zoro # G3631741
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1/2" |
Length | 12" |
Details
Item | Sanding Belt |
Abrasive Type | Surface Conditioning |
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | Z-Web |
Color | Maroon |
Backing Material | Low Stretch |
Description
Zk Belt 1/2 X 12 Med
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Surface Conditioning Disc, 4-1/2In, Coarse (05539520420)
- BULLARD ABRASIVES Cut-Off Wheel, 6 x .045 x 7/8 T1, PK25 (53609)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399133)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, AO, 150G, White (07660788263)
- ARC ABRASIVES Belt Predator 2 X 42 120, 2" W, 42" L, 120 Grit, Predator (71-020042008)
- ARC ABRASIVES Belt Sc/X 1 X 42 80, 1" W, 42" L, 80 Grit (7254206)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 120, 6" W, 89" L, Aluminum Oxide, 120 Grit, AO/X GP (710358908)
- ARC ABRASIVES Belt Za/X 3/4 X 20-1/2 60, 3/4" W, 20-1/2" L, 60 Grit (71424-3)
- ARC ABRASIVES Belt Ao/X Gp 6 X 89 100, 6" W, 89" L, Aluminum Oxide, 100 Grit, AO/X GP (7103508907)
- ARC ABRASIVES Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Very Fine (6403501553)
- NORTON ABRASIVES Sanding Belt, Coated, Aluminum Oxide, 36 Grit, Extra Coarse, R228 Metalite (78072722590)
- Arc Abrasives Sanding Belts