Shop All Sanding Belts
Arc Abrasives
Sanding Belt, 1-1/8" W, 24" L, Medium
Mfr # 640130112
Zoro # G3632800
Sold in multiples of 10 for $119.50
$119.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/8"
- Length 24"
- Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 640130112
- Zoro # G3632800
- Country of Origin Italy
- Category Sanding Belts
Dimensions
Width | 1-1/8" |
Length | 24" |
Details
Item | Sanding Belt |
Grade | Medium |
Description
Zk Belt 1-1/8 X 24 Med
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 4-1/2" POLIVLIES® Non-Woven Flap Disc - 7/8" Arbor Hole - Coarse Grade (43273)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252838835)
- SUPERIOR PADS AND ABRASIVES 6 Inch Dia 6 Vacuum Holes Hook & Loop Sander Pad Replaces Ridgid/Ryobi 305189001 (RSP49)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 7/8 (66623399140)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 18 320, 3/8" W, 18" L, Aluminum Oxide, 320 Grit, AO/X GP (70064Z2814)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 120, 2" W, 27" L, Aluminum Oxide, 120 Grit, AO/X GP (70302708)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/2 X 30 80, 1-1/2" W, 30" L, 80 Grit (702430006PM)
- ARC ABRASIVES Belt Ao/X Gp 3/8 X 13 100, 3/8" W, 13" L, Aluminum Oxide, 100 Grit, AO/X GP (70061)
- ARC ABRASIVES Belt Ao/X Gp 1-1/2 X 30 80, 1-1/2" W, 30" L, Aluminum Oxide, 80 Grit, AO/X GP (702430006)
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 100 Grit, Medium, SG R981 (78072745021)
- Arc Abrasives Sanding Belts