Shop All Fiber Discs
Arc Abrasives
RFD CERAMIC 7 X 7/8 80
Mfr # 80-077806
Zoro # G511297415
product price: $4.19
/ea
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Color Purple
- Coating Coverage Closed
- Overall Diameter 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 80-077806
- Zoro # G511297415
- Country of Origin Korea, Republic of
- Category Fiber Discs
Dimensions
Overall Diameter | 7 in |
Connector Size | 7/8 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Color | Purple |
Coating Coverage | Closed |
Item | Fiber Discs |
Features | Grinding Aid to Reduce Heat and Extend Abrasive Life, Rigid Backing Improves Grain Retention in the most Demanding Applications |
Connector Type | Unthreaded Hole |
Backing Material | Fiber |
Resistance Properties | Heat |
Grit | 80 |
Description
Fiber Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 80, Overall Diameter 7 in, Coating Coverage Closed, Resistance Properties Heat, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Purple, Features Grinding Aid to Reduce Heat and Extend Abrasive Life, Rigid Backing Improves Grain Retention in the most Demanding Applications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Medium, Ceramic, 947A, Maroon (7100023487)
- OSBORN Straight Wire Tube Brush, DSDS, 5/8" (0005105300)
- NORTON ABRASIVES Grinding Cone, 2 in., PK10 (66253349846)
- GATOR 7 in. Silicon Carbide Center Mount Floor Sanding Disc 24 Grit Extra Coarse (6507)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 60G, PK25 (71-047805WK)
- ARC ABRASIVES Rfd Za 7 X 7/8 100 (37219)
- ARC ABRASIVES Rfd Ao Prem 5 X 7/8 36 (37119)
- ARC ABRASIVES Fiber Disc, 5in, Predator, 60G, PK25 (71-057805K)
- ARC ABRASIVES 5" x 5/8"-11 PREDATOR Resin Fiber Disc, 60 Grit (71-055805)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 50G, PK25 (71-047804K)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149549)
- Arc Abrasives Fiber Discs