Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, Coarse, 50 Grit, PK50
Mfr # 31464K
Zoro # G3716417
original price:
$81.99
31% off
new price: $55.99
/pk 50, $1.12/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 31464K
- Zoro # G3716417
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TS, Series AO GP, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Deburring Replacement Blade, F 20 (151-29050)
- NORTON ABRASIVES Grinding Wheel, T1, 3x1x1/2, SC, 60G, Blk, PK5 (66243529166)
- DYNABRADE Polishing Pad, 3" Dia. (90027)
- NORTON ABRASIVES CutOff Wheel, 23A601-PB25, 7"x.035"x1-1/4" (66252938701)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TR (59322)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 100G, TR, PK25 (11-31655)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043383)
- Arc Abrasives Quick Change Discs