Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, VF, TR
Mfr # 59363
Zoro # G1762774
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59363
- Zoro # G1762774
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-Web |
Style | Roll-On/Roll-Off |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Disc Attachment Type | Type 3 |
Color | Blue |
Max. RPM | 20,000 RPM |
Abrasive Grade | Very Fine |
Backing Weight | Scrim Back |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Open |
Quick Change System | TR |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series ZK, Maximum Operating Speed 20,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 60 Grit Zirconia Alumina #1525 Coarse (RMFH60Z25)
- DMT Diamond Sharpener, Coarse, 3-1/4in. L (D3C)
- UNITED ABRASIVES/SAIT SAIT 23065 A36T Fast Cutting Thin High Speed Cut-Off Wheels 4" x 1/16" x 3/8" (23065)
- UNITED ABRASIVES/SAIT SAIT 23327 Z-Tech™ High Performance Cut-Off Wheels (Type 1/Type 41 Flat) 6" x .045" x 7/8", 50-Pack (23327)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, XCrs, TR (59361CM)
- ARC ABRASIVES Quick Change Disc, AlO, 4in, VF, TR (59383)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TR, PK100 (71-31656K)
- ARC ABRASIVES Quick Change Disc, 3in, 100Grit, TR, PK50 (71-31667K)
- WALTER SURFACE TECHNOLOGIES 1.5" TWIST COOLCUT XX - GR80 PK100 (04C158)
- Arc Abrasives Quick Change Discs