Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, UF, TS
Mfr # 59263-1
Zoro # G2241224
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 59263-1
- Zoro # G2241224
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-Web |
Color | Blue |
Attachment Type | Turn-On/Off |
Disc Attachment System | TS/TSM Turn-On/Off |
Disc Backing Material | Cloth |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 2 |
Abrasive Grade | Ultra Fine |
Backing Weight | Scrim Back |
Quick Change System | TS |
Maximum Operating Speed | 20,000 RPM |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Weight Scrim Back, Coating Coverage Open, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series ZK, Maximum Operating Speed 20,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO 1/8 X 3/4 Pilotthreadmandrel 1/8 X 2-3/4 Oal Shank (CR-4)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 40 Grit, Flat (62033)
- NORTON ABRASIVES CutOff Whl, 57A60-O8B, 7"x.035"x1-1/4" (66252922986)
- VSM Abrasive Belt, 320 Grit, SC, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Silicon Carbide (212663)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TS, PK50 (71-31466K)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TR (59381)
- ARC ABRASIVES 3" Type P PREDATOR Quick-Lok Disc, 50 Grit (71-31252)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- ARC ABRASIVES Quick Change Disc, 3in, 36 Grit, TR, PK50 (71-31662K)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TS (59222)
- Arc Abrasives Quick Change Discs