Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, TR
Mfr # 59364-1
Zoro # G2088371
original price:
$1.96
10% off
new price: $1.75
/ea
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59364-1
- Zoro # G2088371
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Quick Lok Disc |
Attaching System | Type R |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 20,000 rpm |
Series | Z-web |
Backing Material | Cloth |
Disc Attachment Type | Type 3 |
Abrasive Grade | Super Fine |
Max. RPM | 20,000 RPM |
Disc Backing Material | Cloth |
Attachment Type | Roll-On/Off |
Disc Attachment System | TR Roll-On/Off |
Color | Gray |
Backing Weight | Scrim Back |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Cloth, Backing Weight Scrim Back, Coating Coverage Open, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series ZK, Maximum Operating Speed 20,000 RPM, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 6x1x1, SC, 120G, Green (66252837194)
- DYNABRADE Foam-Backed Sanding Pad, 6" dia. (50828)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- MAGNUM Carbide Burr, Extra Long Shank, Series 7000AX, 14 Head Dia, 12 Length of Cut, CylindricalNo En (7AX116SC)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TS, PK50 (71-31465K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 80G, TR, PK25 (11-319136K)
- DIABLO Sanding Disc Kit, 5" (DCD050KITD01G)
- Arc Abrasives Quick Change Discs