Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 80G, TR, PK25
Mfr # 11-31666
Zoro # G0772511
original price:
$40.25
15% off
new price: $34.19
/pk 25, $1.37/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 80
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-31666
- Zoro # G0772511
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Sandblast Coupling 1/2" (Q-AL050)
- CLESCO SS-024088-080A Spiral Coated Abrasive Sanding Sleeve (SS-024088-080A)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, CRS (66261014921)
- KING ARTHURS TOOLS Squire Cutter 18-Tooth (35818)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 80 Grit (71-31654W)
- ARC ABRASIVES Blending Disc, 2in, 50 Grit, TR, PK100 (71-31652K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK25 (11-31670)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 80 Grit (31666-04)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- MERIT Quick Change Disc, 3In, 60 Grit, TP, PK50 (69957399789)
- Arc Abrasives Quick Change Discs