Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 60G, TR, PK25
Mfr # 11-31665
Zoro # G3037264
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 60
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 11-31665
- Zoro # G3037264
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Crs (61463686105)
- BRUSH RESEARCH MANUFACTURING BMF2008 Mandrel Mounted Flare Brush. 2" Diameter, .008CS, .500" Trim, .250" Shank Diameter (BMF2008)
- PFERD 6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread (47268)
- KING ARTHURS TOOLS Squire Cutter 18-Tooth (35818)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TS, PK100 (71-31451K)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TS, PK100 (71-31450K)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Crs, TR (59321)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TS, PK100 (71-31456K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 180G, TR, PK25 (11-31658)
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- Arc Abrasives Quick Change Discs