Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 50G, TR, PK25
Mfr # 11-31664
Zoro # G1026033
original price:
$22.99
10% off
new price: $20.69
/pk 25, $0.83/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-31664
- Zoro # G1026033
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 120 Grit, INOX (45475)
- NORTON ABRASIVES Convolute Wheel, Metal Finishing, 6x1x1, FN (66261055251)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- WEILER 1/2' Diameter Copper Tube Fitting Brush (44080V)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, XCrs, TS (59261CM)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 50 Grit (71-36204)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TS, PK50 (71-31466K)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TR, PK100 (71-31655K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, VF, TS (59243)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- Arc Abrasives Quick Change Discs