Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 36G, TR, PK25
Mfr # 11-31662
Zoro # G1806445
original price:
$33.19
15% off
new price: $28.19
/pk 25, $1.13/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-31662
- Zoro # G1806445
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Sand Disc, 3/4 In D, G 150, TR (66623340044)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010365700)
- 3M 99437 Scr 4 3/16inX11 1/4in 150 10pk (99437)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249238)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38208)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TS, PK100 (71-31454K)
- ARC ABRASIVES Blending Disc, 2in, 36 Grit, TS, PK100 (71-31450K)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A MED (53379)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK25 (11-31665)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- 3M CUBITRON Qk Change Disc, 4 in., Medium, 80, TR, PK25 (60410017549)
- Arc Abrasives Quick Change Discs