Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 3in, 100G, Fin, TR
Mfr # 31667
Zoro # G701275810
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 100
- Grade Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Coated
- Series AO/Y
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 31667
- Zoro # G701275810
- Country of Origin Unknown
- Category Quick Change Discs
Details
Item | Quick Change Disc |
Grit | 100 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Series | AO/Y |
Backing Material | Cloth |
Color | Red |
Max. RPM | 20,000 RPM |
Backing Weight | Y |
Backing Material Type | Cloth |
Backing Material Weight | Y |
Abrasive Type - Grade - Grit | Coated |
Backing Material & Wt | Y Wt |
Maximum Operating Speed | 20,000 RPM |
Description
Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Grade Fine, Grit 100, Series AO/Y, Maximum Operating Speed 20,000 RPM, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH 1ST PSA Sanding Disc, 220 Grit, Gold, PK100 (8424035)
- FLEX-HONE TOOL GBD312400 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD312400)
- 3M Fiber Disc, Brown, Medium, 7 in. Dia., PK25 (7000118940)
- PFERD 4 x 3/32" Cut-Off Wheel, 5/8" A.H. - SG STEEL - Type 1 (63502)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TR, PK50 (71-31668K)
- ARC ABRASIVES Blending Disc, 2in, 50 Grit, TR, PK100 (71-31652K)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TR (59341CM)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TS, PK50 (71-31466K)
- ARC ABRASIVES Blending Disc, 2in, 40 Grit, TR, PK100 (71-31651K)
- ARC ABRASIVES Quick Change Disc, Med., 80 Grit, PK50 (31466K)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- Arc Abrasives Quick Change Discs