Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 2in, UF, TS
Mfr # 59244
Zoro # G1971392
original price:
$1.30
11% off
new price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grade Ultra Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59244
- Zoro # G1971392
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Quick Lok Disc |
Attaching System | Type S |
Grade | Ultra Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | Z-Web |
Style | Turn-On/Turn-Off |
Abrasive Grade | Ultra Fine |
Disc Attachment Type | Type 2 |
Attachment Type | Turn-On/Off |
Disc Attachment System | TS/TSM Turn-On/Off |
Max. RPM | 25,000 RPM |
Color | Gray |
Backing Weight | Scrim Back |
Maximum Operating Speed | 30,000 RPM |
Coating Coverage | Open |
Quick Change System | TS |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Weight Scrim Back, Coating Coverage Open, Grade Ultra Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series ZK, Maximum Operating Speed 30,000 RPM, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Mirka MA18.111.447 6 x 9 in. Mirlon Scuff Pad VF P360 Grit (MA18.111.447)
- SMITHS 8" Dual Grit Combination Sharpening Stone (51447)
- ZORO SELECT Wire Wheel Brush, Arbor Hole Mount (66252838842)
- 3M CUBITRON Quick Change Disc, 2 in. (7000118432)
- ARC ABRASIVES Blending Disc, 2in, 120 Grit, TR, PK100 (71-31656K)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 36G, TR, PK25 (11-319132)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TS (59241)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TR, PK50 (71-31668K)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 3" 36 (75-31462)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- SCOTCH-BRITE 3" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100173795)
- Arc Abrasives Quick Change Discs