Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, AlO, 2in, TR
Mfr # 59344LS
Zoro # G2651397
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Ultra Fine
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 59344LS
- Zoro # G2651397
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface-Conditioning Disc |
Attaching System | TR |
Grade | Ultra Fine |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | ZK |
Max. RPM | 25,000 RPM |
Attachment Type | Roll-On/Off |
Abrasive Grade | Super Fine |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Color | Gray |
Disc Backing Material | Cloth |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Grade Ultra Fine, Overall Diameter 2 in, Quick Change System TR, Series ZK, Maximum Operating Speed 30,000 RPM, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blast Media, Aluminum Oxide, 150 Grit (AOB150-50)
- VSM VSM 5" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (332505)
- MERIT Surface Conditioning Disc, 5In, 80G, Medium (05539512518)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 W, TR Attach, FN (66261014889)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Med, TR (59382)
- ARC ABRASIVES 3" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36302)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TR (59362)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 2in, 60G, TR, PK25 (11-319135)
- ARC ABRASIVES 3" Type R Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31665W)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 3" 36 (75-31462)
- 3M Roloc Disc Pad TS and TSM 28578, Hard 4in (28578)
- Arc Abrasives Quick Change Discs