Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 50 Grit, Brown, PK100
Mfr # 31452K
Zoro # G3716548
product price: $76.75
/pk 100, $0.77/ea
Free Shipping & Returns
$76.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 31452K
- Zoro # G3716548
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TS, Series AO GP, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Wool Reel, Medium (2KJL8)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 120 G (08834123025)
- NORTON ABRASIVES Flap Disc, Coarse, 40 Grit, 6" dia. (66261132123)
- VSM Abrasive Belt, 80 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 80 Grit, Medium, Aluminum Oxide, Brown (133661)
- ARC ABRASIVES 3" Type R Ceramic Quick-Lok Disc, 36 Grit (31662-04)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TS, PK50 (71-31468K)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 3" 36 (75-31462)
- UNITED ABRASIVES/SAIT Laminated DiscZh360xPK50 (55281)
- Arc Abrasives Quick Change Discs