Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 4in, 50 Grit, TR, PK25
Mfr # 71-31676K
Zoro # G3933176
product price: $50.15
/pk 25, $2.01/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grit 50
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31676K
- Zoro # G3933176
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 4 in, Quick Change System TR, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5/8" Power Tube Brush .005" Steel Wire Fill 1" Brush Length (21075V)
- BULLARD ABRASIVES Grinding Wheel, 4 1/2 x 1/4 x 7/8 T27, PK25 (24469)
- PFERD 5 Piece Bur Set - 1/4" Shank - Plastic Case, ALU / NF Cut (26550)
- WEILER Double Spiral Tube Brush, Power, 1"dia. (91029)
- ARC ABRASIVES Quick Change Disc, Coarse, 50 Grit, PK50 (31464K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 50G, TR, PK25 (11-31664)
- ARC ABRASIVES Quick Change Disc, 3in, 50 Grit, TR, PK50 (71-31664K)
- ARC ABRASIVES 3" Type R Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31665W)
- ARC ABRASIVES Sanding Disc, 2 In, 60G, PK100 (71-36205K)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TR, PK50 (71-31668K)
- WALTER SURFACE TECHNOLOGIES Fine, Conditioning Disc, 2" (04G204)
- Arc Abrasives Quick Change Discs