Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 4in, 36 Grit, TR, PK25
Mfr # 71-31674K
Zoro # G3931776
original price:
$51.95
16% off
new price: $43.59
/pk 25, $1.74/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grit 36
- Grade Extra Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31674K
- Zoro # G3931776
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 4 in, Quick Change System TR, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 4-1/2" x 7/8" 120 Grit T27 Ceramic Standard Flap Disc (FC-4551207)
- NORTON ABRASIVES 5 X 3-3/4 X 2 X 5/8 X 1 X 3/4 IN. BLUEFIRE SNAGGING WHEEL 4NV 16 Q B T11 (66253146918)
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. (66261131536)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- ARC ABRASIVES 3" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38308)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 2" 50 (75-31652)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TS, PK100 (71-31453K)
- ARC ABRASIVES Blending Disc, 2in, 100 Grit, TS, PK100 (71-31455K)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TS, PK50 (71-31468K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, TR (59344LS)
- DYNABRADE EyeletSandStar, 3"dia., AO, 400G (93564)
- Arc Abrasives Quick Change Discs