Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 4in, 100Grit, TR, PK25
Mfr # 71-31679K
Zoro # G4209922
product price: $33.45
/pk 25, $1.34/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System Type R
- Grit 100
- Grade Fine
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31679K
- Zoro # G4209922
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit 100, Overall Diameter 4 in, Quick Change System TR, Series Predator, Maximum Operating Speed 10,000 RPM, Color Yellow, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 1 In Dia, 5/8 W, 60 Grit (08834137100)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U5530)
- NORTON ABRASIVES Quick-Change Disc, 2" dia, 22,000 RPM (66261014897)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 2in W (47403)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A FIN (53380)
- ARC ABRASIVES QLOK-R PREDATOR AMBUSH 3" 36 (75-31662)
- ARC ABRASIVES Quick Change Disc, 50 Grit, Brown, PK100 (31452K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 60G, TR, PK25 (11-31665)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A MED (53379)
- STANDARD ABRASIVES TSM Surface Condition XD Disc, 2", PK50 (848331)
- Arc Abrasives Quick Change Discs