Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 80 Grit, TS, PK50
Mfr # 71-31466K
Zoro # G3952715
original price:
$110.38
55% off
new price: $48.79
/pk 50, $0.98/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 80
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31466K
- Zoro # G3952715
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TS, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- PFERD Carbide Bur - Tree Shape, DBL Cut - 1/8" x 1/2" x 1/8" Shank - SF-42 (23312)
- UNITED ABRASIVES/SAIT SAIT 06373 Threaded Regular Twist Knot Wheels (Carbon Steel), 5" Dia x .020" Wire Size x 5/8-11" Arbor, 1-Pack (06373)
- ARC ABRASIVES Surface Conditioning Disc, QLOK-R PREDATOR 2in. 120 Type R (71-31656)
- ARC ABRASIVES 2" Type S PREDATOR Resin Fiber Quick-Lok Disc, 80 Grit (71-38206)
- ARC ABRASIVES Quick Change Disc, 36 Grit, Brown, PK50 (31462K)
- ARC ABRASIVES Qlok-R Za/Y 2In 120 (31724)
- ARC ABRASIVES BB QLOK-R FINISH 3" MAR-A FIN (53380)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, VF, TS (59223)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- Arc Abrasives Quick Change Discs