Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 80 Grit, TR, PK50
Mfr # 71-31666K
Zoro # G3915292
original price:
$159.76
47% off
new price: $83.45
/pk 50, $1.67/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 80
- Grade Medium
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31666K
- Zoro # G3915292
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 80, Overall Diameter 3 in, Quick Change System TR, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Spiral Band Holder - Cylindrical Drum, 1/4" Shank (41982)
- ECONOLINE Rubber Grommet (411430)
- PFERD Coated Belt, Al/Oxd, 1/4"x18", 60 Grit, Coated, 1/4" W, 18" L, 60 Grit, Aluminum Oxide (49003)
- TANIS BRUSH Hand Tube Brush, .014, Nylon, 2" dia. (06698)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TS (59281)
- ARC ABRASIVES 3" Type S Performance Coated PREDATOR Quick-Lok Disc, 60 Grit (71-31465W)
- ARC ABRASIVES Sanding Disc, Fine, 120 Grit, PK100 (31456K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, TR, PK25 (11-31667)
- ARC ABRASIVES Blending Disc, 2in, 80 Grit, TR, PK100 (71-31654K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 36G, TR, PK25 (11-31650)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- Arc Abrasives Quick Change Discs