Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 50 Grit, TS, PK50
Mfr # 71-31464K
Zoro # G3899996
original price:
$77.95
9% off
new price: $70.19
/pk 50, $1.40/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 50
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31464K
- Zoro # G3899996
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TS, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fiber Disc, 4-1/2", 7/8" Hole Mount, PK25 (78072775453)
- 3M Sandpaper 9X11Prd50D 3M (99406NA)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- FLEXOVIT HIGH PERFORMANCE Fast Cut Cut-Off Wheel, 2 in Dia x 1/8 in THK, 3/8 in Center Hole, 36 Grit, Aluminu (F0140)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 80G, TR, PK25 (11-319146)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- ARC ABRASIVES Blending Disc, 2in, 24 Grit, TS, PK100 (71-31449K)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 36G, TR, PK25 (11-31662)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, XCrs, TR (59361CM)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2in, Med, TR (59322)
- ARC ABRASIVES Quick Change Disc, 3in, 120Grit, TS, PK50 (71-31468K)
- Arc Abrasives Quick Change Discs