Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 40 Grit, TS, PK50
Mfr # 71-31463K
Zoro # G3978116
original price:
$91.27
14% off
new price: $78.25
/pk 50, $1.57/ea
Free Shipping & Returns
$78.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type S
- Grit 40
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31463K
- Zoro # G3978116
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TS, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, Arbor, 8", 5/8" W (90861)
- ARC ABRASIVES 7" x 5/8"-11 T29 - Angle Face PREDATOR Fiberglass Flap Disc, 80 Grit (71-10856AF)
- PFERD 1" Crimped Wire End Brush - .006 SS Wire, 1/4" Shank (82991)
- PFERD A38 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30034)
- ARC ABRASIVES Quick Change Disc, 3in, 80 Grit, TR, PK50 (71-31666K)
- ARC ABRASIVES Conditioning Disc, AlO, 1-1/2 InVF, TR (59323)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, XCrs, TS (59241CM)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- ARC ABRASIVES Qlok-R Predator 3In 60 1P (71-31665-1)
- ARC ABRASIVES Bb Qlok-R Finish 2In Mar-A Med (53376)
- 3M Quick Change Disc, Cer, 2in, 36G, XCrs, TR (7000000549)
- Arc Abrasives Quick Change Discs