Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 3in, 40 Grit, TR, PK50
Mfr # 71-31663K
Zoro # G4143745
original price:
$123.97
42% off
new price: $71.55
/pk 50, $1.43/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Type R
- Grit 40
- Grade Coarse
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 71-31663K
- Zoro # G4143745
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 40, Overall Diameter 3 in, Quick Change System TR, Series Predator, Maximum Operating Speed 20,000 RPM, Color Yellow, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 180G (12155)
- VSM Abrasive Belt, 40 Grit, Zirc, 3/8x13", PK20, Coated, 3/8" W, 13" L, 40 Grit, Coarse, Zirconia, ZK713X (113427)
- 3M Contour Srfc Sndg Spng 917DCNA, 4.5", PK24 (917DCNA)
- MIRKA Coarse Cut, Grip Disc, 5", P40, PK50 (40-612-040)
- ARC ABRASIVES Z-WEB QLOK-R HD 2" MED (59342HD)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 50G, TR, PK25 (11-31652)
- ARC ABRASIVES Blending Disc, 2in, 60 Grit, TR, PK100 (71-31653K)
- ARC ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK25 (11-31654)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Med, TS (59262)
- ARC ABRASIVES Conditioning Disc, AlO, 3in, Crs, TS (59261)
- SUPERIOR ABRASIVES Superior Abrasives S Cond HD Satin Disc 1/2" Hole 6" Aluminum Oxide Medium (25913)
- Arc Abrasives Quick Change Discs