Shop All Quick Change Discs
Arc Abrasives
Quick Change Disc, 36 Grit, Brown, PK100
Mfr # 31450K
Zoro # G3716566
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System Type S
- Grit 36
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 31450K
- Zoro # G3716566
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Extra Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series AO GP, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC8M180AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC8M180AO)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 120Grit (30540)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 4-1/2" Dia, .045" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (23318)
- ARC ABRASIVES Hook/Loop Disc, No Hole, 3 in., Crs, AlO (62007)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- ARC ABRASIVES Conditioning Disc, AlO, 4in, Crs, TR (59381)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 100G, Fin, TR (31667)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, VF, TS (59263)
- ARC ABRASIVES Qlok-R Predator 1Ply 2In 80 (71-31654-2)
- ARC ABRASIVES 2" Type R Performance Coated PREDATOR Quick-Lok Disc, 100 Grit (71-31655W)
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- Arc Abrasives Quick Change Discs