Shop All Back Up Pads
Arc Abrasives
Quck Chang Dsc BU Pad, 4D, TS,
Mfr # 11-50261
Zoro # G1975644
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 4 in
- Face Mounting Type TS
- Back Mounting Type Straight Shaft
- Back Mounting Size 1/4 in
- Max. RPM 10,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Arc Abrasives
- MFR # 11-50261
- Zoro # G1975644
- Country of Origin United States
- Category Back Up Pads
Dimensions
Disc Diameter | 4 in |
Back Mounting Size | 1/4 in |
Diameter | 4" |
Connection Size & Type | Straight Shaft - 1/4 in |
Overall Diameter | 4 in |
Tool Connection Size & Type | 1/4 in Straight-Shank |
Connector Size | 1/4 in |
Overall Width | 4 in |
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TR, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 10,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Width 4 in, Overall Diameter 4 in, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SandingHandPad, Diamond, M20 Micron, PK10 (7000034094)
- WEILER Single Spiral Brush, Manual, 0.125"dia. (91065)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, Very Fine, PK100 (05539520534)
- NORTON ABRASIVES Surface Conditioning Disc, 8,600 RPM (66623325919)
- ARC ABRASIVES Quck Change Disc Backup Pad, 3D, TR (11-50260FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 3D (11-53903)
- ARC ABRASIVES Qk Change Dsc BU Pad, 3D, TR (11-50260)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 2D, TS, (11-50253FM)
- ARC ABRASIVES Hook-and-Loop Dsc BU Pad, 4-1/2D (11-53904Z3)
- ARC ABRASIVES Adhesive/PSA Dsc BU Pad, 2D (1RWH2)
- MILWAUKEE TOOL 6 in. x .045 in. x 7/8 in. Type 1 Abrasive Metal Cut-Off Wheel (49-94-6300)
- Arc Abrasives Back Up Pads