Shop All Quick Change Discs
Arc Abrasives
QLOK-S PREDATOR AMBUSH 3" 36
Mfr # 75-31462
Zoro # G011297434
Sold in multiples of 7 for $10.85
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 36
- Abrasive Material Ceramic
- Abrasive Type Coated
- Series Ambush Quick-Lok
- Backing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Arc Abrasives
- MFR # 75-31462
- Zoro # G011297434
- Country of Origin Korea, Republic of
- Category Quick Change Discs
Dimensions
Overall Diameter | 3 in |
Details
Item | Quik-Loc Discs |
Grit | 36 |
Abrasive Material | Ceramic |
Abrasive Type | Coated |
Series | Ambush Quick-Lok |
Backing Material | Polyester |
Color | Pink |
Backing Weight | Y |
Coating Coverage | Closed |
Maximum Operating Speed | 20,000 RPM |
Resistance Properties | Heat |
Quick Change System | TS |
Description
Quik-Loc Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grit 36, Overall Diameter 3 in, Quick Change System TS, Series Ambush Quick-Lok, Maximum Operating Speed 20,000 RPM, Resistance Properties Heat, Color Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Quick Change Mandrel, 1/4" Shank dia. (08834183163)
- WALTER SURFACE TECHNOLOGIES Carbride Burr, Egg Se, 1/4"x3/8"x5/8" (01V027)
- WEILER CrossFlex Standard Duty Bore Brush 2-3/4 Diameter 240SC Grit (34248)
- 3M Hookit Film Disc 360L, 3inxNH P1000, 50/inner 200/pk (7010325745)
- ARC ABRASIVES QLOK-S PREDATOR AMBUSH 2" 36 (75-31450)
- ARC ABRASIVES Quick Change Disc, 3in, 60 Grit, TS, PK50 (71-31465K)
- ARC ABRASIVES Blending Disc, 1-1/2in, 120 Grit, TR, PK100 (71-31644K)
- ARC ABRASIVES Quick Change Disc, 4in, 60 Grit, TR, PK25 (71-31677K)
- ARC ABRASIVES Qlok-R Ao/X Gp 2In 320 (31660)
- ARC ABRASIVES 3" Type S PREDATOR Resin Fiber Quick-Lok Disc, 120 Grit (71-38308)
- 3M CUBITRON Qk Change Disc, 3in, Ex Coarse, 36, TSM, PK50 (7010325841)
- Arc Abrasives Quick Change Discs